Skip Content
PADLOCK 40MM (1-1/2IN) STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PADLOCK 40MM (1-1/2IN) STAINLESS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWLP40S
  • Mfr. Model # LP40S
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2214
  • Shipping Weight 0.39 lbs

Product Details

Tough, high quality padlocks that are resistant to salt water, acid and other corrosive compounds. Ideal for medium security applications in severe weather and environmental conditions.

Technical Specs

  • Key Type Different
  • Body Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list