Skip Content
PADLOCK,4 PIN,KEYED DIFFERENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK,4 PIN,KEYED DIFFERENT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XRU7
  • Mfr. Model # 1XRU7
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Keyed Padlock
  • Body Material Laminated Steel
  • Includes 2 Keys
  • Number of Pins 4
  • Key Type Different
  • Control Key Registration Required No
  • Shackle Material Hardened Steel
  • Shackle Width 5/8"
  • Opens with Key No. GM1568
  • Shackle Dia. 3/8"
  • Shackle Height 1-1/8"
  • Number of Keys 2
  • Body Colour Black
  • Body Thickness 1"
  • Weather Resistant Yes
  • Body Width 1-3/4"
  • Body Finish Laminated
  • Body Height 1-3/4"
  • High Security No
  • Padlock Body Shape Rectangular
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list