Skip Content
PADLOCK,4 PIN,KEYED ALIKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK,4 PIN,KEYED ALIKE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XRU8
  • Mfr. Model # 1XRU8
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes 2 Keys
  • Item Keyed Padlock
  • Number of Pins 4
  • Body Material Laminated Steel
  • Control Key Registration Required No
  • Key Type Alike
  • Shackle Material Hardened Steel
  • Shackle Height 1-1/8"
  • Opens with Key No. GM1568
  • Shackle Dia. 3/8"
  • Shackle Width 5/8"
  • Body Colour Black
  • Body Finish Laminated
  • Body Width 1-3/4"
  • Body Thickness 1"
  • Body Height 1-3/4"
  • Padlock Body Shape Rectangular
  • Shackle Type Open
  • High Security No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list