Skip Content
PADLOCK 3IN SHACKLE YELLOW KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 3IN SHACKLE YELLOW KD

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7054
  • Mfr. Model # 7054
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.367 lbs

Technical Specs

  • Includes Trilingual Lockout Label
  • Item Lockout Padlock
  • Legend Danger Locked Out Do Not Remove
  • Body Material Plastic Encased Aluminum
  • Key Type Keyed Different
  • Shackle Material Plastic Encased Steel
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Shackle Dia. 1/4"
  • Shackle Height 3"
  • Shackle Width 11/16"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Number of Pins 6
  • Body Colour Yellow
  • Bumper Color Yellow
  • Body Finish Plastic Encased
  • Body Height 1-3/4"
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list