Skip Content
PADLOCK 3IN SHACKLE YELLOW KA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 3IN SHACKLE YELLOW KA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7055
  • Mfr. Model # 7055
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.367 lbs

Technical Specs

  • Item Lockout Padlock
  • Includes Trilingual Lockout Label
  • Body Material Plastic Encased Aluminum
  • Key Type Keyed Alike
  • Legend Danger Locked Out Do Not Remove
  • Body Width 1-1/2"
  • Shackle Material Plastic Encased Steel
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Body Thickness 3/4"
  • Shackle Width 11/16"
  • Shackle Dia. 1/4"
  • Shackle Height 3"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Number of Pins 6
  • Body Colour Yellow
  • Bumper Color Yellow
  • Body Finish Plastic Encased
  • Number of Keys 1
  • Shackle Type Extended
  • Body Height 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list