Skip Content
PADLOCK 3IN SHACKLE RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 3IN SHACKLE RED

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1107RED
  • Mfr. Model # A1107RED
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes (2) Keys per Lock
  • Item Safety Pad Lock
  • Shackle Material Chrome Plated Boron Steel
  • Key Type keyed alike
  • Body Material Anodized Aluminum
  • Standards OSHA 1910.147
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Shackle Height 3"
  • Shackle Dia. 1/4"
  • Shackle Width 25/32"
  • Number of Pins 5
  • Number of Keys 2
  • Body Colour Red
  • Body Finish Anodized
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Height 1-7/8"
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list