Skip Content
PADLOCK 3IN SHACKLE RED KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 3IN SHACKLE RED KD

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7046
  • Mfr. Model # 7046
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.367 lbs

Technical Specs

  • Body Material Plastic Encased Aluminum
  • Item Lockout Padlock
  • Legend Danger Locked Out Do Not Remove
  • Key Type Keyed Different
  • Includes Trilingual Lockout Label
  • Shackle Material Plastic Encased Steel
  • Body Width 1-1/2"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Body Thickness 3/4"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Shackle Dia. 1/4"
  • Shackle Height 3"
  • Shackle Width 11/16"
  • Standards ASHRAE 189.1, LEED Green Building, GSA , IgCC
  • Bumper Color Red
  • Number of Pins 6
  • Body Colour Red
  • Body Finish Plastic Encased
  • Body Height 1-3/4"
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list