Skip Content
PADLOCK 3IN SHACKLE ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK 3IN SHACKLE ORANGE

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1107ORJ
  • Mfr. Model # A1107ORJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Padlock
  • Includes (2) Keys per Lock
  • Body Material Aluminum
  • Key Type Different
  • Body Width 1-1/2"
  • Standards Meets OSHA 1910.147
  • Body Thickness 3/4"
  • Shackle Material Chrome Plated Boron Steel
  • Shackle Height 3"
  • Shackle Dia. 1/4"
  • Shackle Width 3/4"
  • Number of Pins 5
  • Number of Keys 2
  • Body Colour Orange
  • Body Finish Anodized
  • Body Height 1-7/8"
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list