Skip Content
PADLOCK 3IN SHACKLE BROWN KA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 3IN SHACKLE BROWN KA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7061
  • Mfr. Model # 7061
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.367 lbs

Technical Specs

  • Includes Trilingual Lockout Label
  • Legend Danger Locked Out Do Not Remove
  • Item Lockout Padlock
  • Body Material Plastic Encased Aluminum
  • Key Type Keyed Alike
  • Shackle Material Plastic Encased Steel
  • Body Thickness 3/4"
  • Shackle Height 3"
  • Body Width 1-1/2"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Shackle Dia. 1/4"
  • Shackle Width 11/16"
  • Standards ASHRAE 189.1, LEED Green Building, GSA , IgCC
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Bumper Color Brown
  • Number of Pins 6
  • Number of Keys 1
  • Body Colour Brown
  • Body Finish Plastic Encased
  • Body Height 1-3/4"
  • Shackle Type Extended

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List