Skip Content
PADLOCK 3IN SHACKLE BLACK KA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 3IN SHACKLE BLACK KA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7053
  • Mfr. Model # 7053
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.367 lbs

Technical Specs

  • Includes Trilingual Lockout Label
  • Item Lockout Padlock
  • Body Material Plastic Encased Aluminum
  • Legend Danger Locked Out Do Not Remove
  • Key Type Keyed Alike
  • Shackle Material Plastic Encased Steel
  • Shackle Height 3"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Body Thickness 3/4"
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Width 11/16"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Number of Pins 6
  • Number of Keys 1
  • Body Colour Black
  • Body Finish Plastic Encased
  • Bumper Color Black
  • Body Height 1-3/4"
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list