Skip Content
PADLOCK #3 UNIVERSAL PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK #3 UNIVERSAL PIN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3UP
  • Mfr. Model # 3UP
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Body Material Steel
  • Number of Pins 4
  • Item Rekeyable Padlock
  • Number of Bumpers 1
  • Shackle Material Steel
  • Control Key Registration Required No
  • Body Colour Silver
  • Body Dia. 2-1/2"
  • Body Width 1-9/16"
  • Body Thickness 3/4"
  • Shackle Width 5/8"
  • Shackle Height 3/4"
  • Body Height 1-9/16"
  • Shackle Dia. 9/32"
  • Padlock Body Shape Rectangular
  • High Security No
  • Rekeyable Yes
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list