PADLOCK #2 KEYED ALIKE 1-1/2IN SHKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK #2 KEYED ALIKE 1-1/2IN SHKL

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST2KALF
  • Mfr. Model # 2KALF
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Item Tumbler Padlock
  • Body Material Laminated Brass
  • Number of Pins 4
  • Number of Bumpers 1
  • Key Type Alike
  • Control Key Registration Required No
  • Shackle Material Hardened Steel
  • Shackle Dia. 5/16"
  • Opens with Key No. 0404
  • Shackle Height 1-1/2"
  • Shackle Width 3/4"
  • Includes Two Keys
  • For Use With Construction Sites and Equipment, Marine Recreation, Industrial, Storefront and Business Gates, Tool Cribs
  • Body Thickness 7/8"
  • Body Width 1-3/4"
  • Body Height 1-3/4"
  • Number of Keys 2
  • Body Colour Silver
  • Body Finish Laminated
  • High Security Yes
  • Padlock Body Shape Rectangular
  • Rekeyable No
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list