Skip Content
PADLOCK 2-5/8IN-5PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK 2-5/8IN-5PIN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6327
  • Mfr. Model # 6327
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2217
  • Shipping Weight 1.75 lbs

Product Details

Pro Series(R) high security padlock, 2-5/8 inch body width, 1.3 inch body thickness, 3/4 inch shackle height, 7/8 inch shackle width, 7/16 shackle diameter, keyed different.

Technical Specs

  • Key Type Different
  • Body Material Laminated Steel
  • Item Keyed Padlock
  • Control Key Registration Required No
  • Number of Pins 5
  • Shackle Material Boron Alloy
  • Number of Keys 2
  • Weather Resistant Yes
  • Body Finish Laminated
  • Body Colour Silver
  • Opens with Key No. 10G018
  • Body Width 2-5/8"
  • Body Thickness 1-5/16"
  • Shackle Dia. 7/16"
  • Padlock Body Shape Rectangular
  • Shackle Height 3/4"
  • Shackle Width 7/8"
  • Rekeyable Yes
  • High Security Yes
  • Shackle Type Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list