PADLOCK 2-5/8IN-5PIN W/BUMPSTOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK 2-5/8IN-5PIN W/BUMPSTOP

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6121NLJ
  • Mfr. Model # 6121NLJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2217
  • Shipping Weight 1.12 lbs

Product Details

BumpStop(TM) advanced cylinder technology employs an innovative patent pending top pin design. Design prevents the transfer of force from the bump key to the pins and therefore blocks rotation of the cylinder so that the lock remains locked.

Technical Specs

  • Body Material Laminated Steel
  • Body Width 2-1/8"
  • Key Type Different
  • Shackle Dia. 5/16"
  • Body Thickness 1"
  • Shackle Width 7/8"
  • Shackle Height 2-1/2"
  • Shackle Material Hardened Boron Alloy Steel
  • Item Security Padlock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list