PADLOCK 2-3/8IN-5PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK 2-3/8IN-5PIN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6325
  • Mfr. Model # 6325
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2217
  • Shipping Weight 1.6 lbs

Product Details

Pro Series(R) high security padlock, 2-3/8 inch body width, 1.2 inch body thickness, 3/4 inch shackle height, 7/8 inch shackle width, 3/8 shackle diameter, keyed different.

Technical Specs

  • Body Material Laminated Steel
  • Key Type Different
  • Item Keyed Padlock
  • Number of Pins 5
  • Control Key Registration Required No
  • Number of Keys 2
  • Shackle Material Boron Alloy
  • Body Colour Silver
  • Weather Resistant Yes
  • Body Finish Laminated
  • Body Width 2-3/8"
  • Shackle Height 3/4"
  • Body Thickness 1-3/16"
  • Shackle Dia. 3/8"
  • Shackle Width 7/8"
  • Padlock Body Shape Rectangular
  • High Security Yes
  • Rekeyable Yes
  • Shackle Type Shrouded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list