Skip Content
PADLOCK 2-3/16 COMBINATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 2-3/16 COMBINATION

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST2001
  • Mfr. Model # 2001
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Body Material Stainless Steel
  • Number of Pins 0
  • Item Combination Lock
  • Key Control No
  • Control Key Registration Required No
  • Shackle Material Boron Alloy
  • Dial Location Center
  • Number of Dials 1
  • Body Width 2-3/16"
  • Body Thickness 15/16"
  • Shackle Dia. 5/16"
  • Shackle Width 15/16"
  • Shackle Height 1"
  • For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
  • Key Type Combination
  • Weather Resistant Yes
  • Padlock Body Shape Round
  • High Security Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list