Skip Content
PADLOCK 2-1/8IN-5PIN2-3/8I W/BMPSTP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 2-1/8IN-5PIN2-3/8I W/BMPSTP

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6121N
  • Mfr. Model # 6121N
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2217
  • Shipping Weight 1.06 lbs

Product Details

BumpStop(TM) advanced cylinder technology employs an innovative patent pending top pin design. Design prevents the transfer of force from the bump key to the pins and therefore blocks rotation of the cylinder so that the lock remains locked.

Technical Specs

  • Includes (2) Keys
  • Body Material Laminated Steel
  • Number of Pins 5
  • Item Keyed Padlock
  • Key Type Keyed Different
  • Control Key Registration Required No
  • Shackle Material Hardened Boron Alloy Steel
  • Body Width 2-1/8"
  • Shackle Width 7/8"
  • Shackle Height 1-1/8"
  • Shackle Dia. 5/16"
  • Body Thickness 1"
  • Body Finish Laminated
  • Body Colour Black
  • Number of Keys 2
  • Weather Resistant Yes
  • Shackle Type Open
  • Padlock Body Shape Rectangular
  • High Security Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list