PADLOCK 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK 2-1/2IN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST1LJ
  • Mfr. Model # 1LJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2218
  • Shipping Weight 0.64 lbs

Product Details

High security reinforced laminated steel padlock, 1-3/4 inch body width, 7/8 inch body thickness, 7/8 inch shackle height, 2-1/2 inch shackle width, 3/4 inch shackle diameter, keyed different.

Technical Specs

  • Body Width 1-3/4"
  • Body Thickness 7/8"
  • Shackle Dia. 5/16"
  • Body Material Laminated Steel
  • Shackle Height 2-1/2"
  • Shackle Width 3/4"
  • Includes Two Keys
  • Item Keyed Padlock
  • Number of Pins 4
  • Number of Bumpers 2
  • Number of Keys 2
  • Shackle Material Hardened Steel
  • Key Type Different
  • Control Key Registration Required No
  • Weather Resistant Yes
  • Body Colour Silver
  • Padlock Body Shape Rectangular
  • Body Height 1-5/16"
  • High Security Yes
  • Rekeyable No
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list