Skip Content
PADLOCK 1-7/8IN KA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 1-7/8IN KA

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA400K
  • Mfr. Model # A400K
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Number of Pins 4
  • Item Combination Lock
  • Key Control Yes
  • Key Type Alike
  • Body Material Steel
  • Control Key Registration Required Yes
  • Dial Location Center
  • Shackle Material Boron Alloy
  • Opens with Key No. 416
  • Number of Dials 1
  • Body Thickness 1"
  • Shackle Height 3/4"
  • Shackle Width 13/16"
  • Body Width 2"
  • Shackle Dia. 9/32"
  • For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
  • Padlock Body Shape Round
  • Body Height 2"
  • High Security Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list