Skip Content
PADLOCK 1-7/8 5PIN KA41332 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK 1-7/8 5PIN KA41332

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST4150KA41332
  • Mfr. Model # 4150KA41332
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Opens with Key No. 41332
  • Includes Two Keys
  • For Use With Cabinets, Waste Management Equipment, Fences, Well and Septic Covers
  • Item Padlock
  • Number of Pins 5
  • Body Material Brass
  • Key Type Alike
  • Shackle Material Hardened Steel
  • Body Width 1-7/8"
  • Shackle Height 15/16"
  • Shackle Dia. 9/32"
  • Shackle Width 13/16"
  • Control Key Registration Required No
  • Number of Keys 2
  • Body Colour Brass
  • Padlock Body Shape Rectangular
  • Rekeyable No
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list