Skip Content
PADLOCK 1.5IN SHACKLE RED KA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 1.5IN SHACKLE RED KA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7031
  • Mfr. Model # 7031
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes Trilingual Lockout Label
  • Item Lockout Padlock
  • Body Material Plastic Encased Aluminum
  • Key Type Keyed Alike
  • Shackle Material Plastic Encased Steel
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Danger Locked Out Do Not Remove
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Shackle Height 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Width 11/16"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Number of Pins 6
  • Body Colour Red
  • Number of Keys 1
  • Body Finish Plastic Encased
  • Bumper Color Red
  • Body Height 1-3/4"
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list