Skip Content
PADLOCK 1.5IN SHACKLE PURPLE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 1.5IN SHACKLE PURPLE KD

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7040
  • Mfr. Model # 7040
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Lockout Padlock
  • Body Material Plastic Encased Aluminum
  • Shackle Material Plastic Encased Steel
  • Includes Trilingual Lockout Label
  • Legend Danger Locked Out Do Not Remove
  • Key Type Keyed Different
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Body Thickness 3/4"
  • Body Width 1-1/2"
  • Shackle Width 11/16"
  • Shackle Height 1-1/2"
  • Shackle Dia. 1/4"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Number of Pins 6
  • Body Colour Purple
  • Body Finish Plastic Encased
  • Bumper Color Purple
  • Body Height 1-3/4"
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list