Skip Content
PADLOCK 1.5IN SHACKLE PURPLE KA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 1.5IN SHACKLE PURPLE KA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7041
  • Mfr. Model # 7041
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes Trilingual Lockout Label
  • Body Material Plastic Encased Aluminum
  • Legend Danger Locked Out Do Not Remove
  • Item Lockout Padlock
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Shackle Material Plastic Encased Steel
  • Key Type Keyed Alike
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Body Thickness 3/4"
  • Shackle Width 11/16"
  • Shackle Height 1-1/2"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Number of Pins 6
  • Number of Keys 1
  • Body Colour Purple
  • Body Finish Plastic Encased
  • Bumper Color Purple
  • Body Height 1-3/4"
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list