Skip Content
PADLOCK 1.5IN SHACKLE GREEN KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 1.5IN SHACKLE GREEN KD

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7034
  • Mfr. Model # 7034
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes Trilingual Lockout Label
  • Key Type Keyed Different
  • Legend Danger Locked Out Do Not Remove
  • Item Lockout Padlock
  • Shackle Material Plastic Encased Steel
  • Body Width 1-1/2"
  • Body Material Plastic Encased Aluminum
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Body Thickness 3/4"
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Width 11/16"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Number of Pins 6
  • Body Finish Plastic Encased
  • Body Colour Green
  • Bumper Color Green
  • Body Height 1-3/4"
  • Shackle Type Open

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List