Skip Content
PADLOCK 1.5IN SHACKLE BROWN KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 1.5IN SHACKLE BROWN KD

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7044
  • Mfr. Model # 7044
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes Trilingual Lockout Label
  • Item Lockout Padlock
  • Body Material Plastic Encased Aluminum
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Key Type Keyed Different
  • Body Thickness 3/4"
  • Body Width 1-1/2"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Shackle Material Plastic Encased Steel
  • Legend Danger Locked Out Do Not Remove
  • Shackle Width 11/16"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Number of Pins 6
  • Body Colour Brown
  • Body Finish Plastic Encased
  • Bumper Color Brown
  • Shackle Type Open
  • Body Height 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list