Skip Content
PADLOCK 1.5IN SHACKLE BLUE KA 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 1.5IN SHACKLE BLUE KA 6 PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7065
  • Mfr. Model # 7065
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.433 lbs

Technical Specs

  • Includes Trilingual Lockout Label
  • Item Lockout Padlock
  • Body Material Plastic Encased Aluminum
  • Key Type Keyed Alike
  • Legend Danger Locked Out Do Not Remove
  • Shackle Material Plastic Encased Steel
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Shackle Dia. 1/4"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Shackle Height 1-1/2"
  • Shackle Width 11/16"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Number of Pins 6
  • Body Colour Blue
  • Body Finish Plastic Encased
  • Bumper Color Blue
  • Shackle Type Open
  • Body Height 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list