Skip Content
PADLOCK 1.5IN SHACKLE BLUE KA 3 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 1.5IN SHACKLE BLUE KA 3 PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7064
  • Mfr. Model # 7064
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Includes Trilingual Lockout Label
  • Item Lockout Padlock
  • Key Type Keyed Alike
  • Shackle Material Plastic Encased Steel
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Body Width 1-1/2"
  • Body Material Plastic Encased Aluminum
  • Legend Danger Locked Out Do Not Remove
  • Body Thickness 3/4"
  • Shackle Width 11/16"
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Number of Pins 6
  • Body Finish Plastic Encased
  • Body Colour Blue
  • Bumper Color Blue
  • Body Height 1-3/4"
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list