Skip Content
PADLOCK 1-3/4IN-5PIN 1-1/2IN SHKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PADLOCK 1-3/4IN-5PIN 1-1/2IN SHKL

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST81LF
  • Mfr. Model # 81LF
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Non Rekeyable Padlock
  • Number of Pins 5
  • Body Material Steel
  • Number of Bumpers 2
  • Key Type Different
  • Control Key Registration Required No
  • Shackle Dia. 5/16"
  • Shackle Material Hardened Steel
  • Shackle Height 1-1/2"
  • Shackle Width 3/4"
  • Includes Two Keys
  • Number of Keys 2
  • Weather Resistant Yes
  • Opens with Key No. 10R41
  • Body Colour Silver
  • Body Width 1-3/4"
  • Body Thickness 7/8"
  • Body Height 1-3/4"
  • Padlock Body Shape Rectangular
  • Rekeyable No
  • High Security Yes
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list