Skip Content
PADLOCK 1-3/4IN 2-3/4-5-3/8INSH CAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 1-3/4IN 2-3/4-5-3/8INSH CAR

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST517D
  • Mfr. Model # 517D
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2218
  • Shipping Weight 0.74 lbs

Product Details

Economy laminated steel body padlock withstands physical abuse. Warded locking mechanism minimizes binding from dirt and grime. Rust proofed for external wear. For applications requiring basic tamper resistance.

Technical Specs

  • Includes (2) Keys
  • Item Warded Padlock
  • Body Material Laminated Steel
  • Key Type Keyed Different
  • Control Key Registration Required No
  • Shackle Material Steel
  • Body Width 1-3/4"
  • Body Thickness 3/4"
  • Shackle Dia. 9/32"
  • Shackle Height 2-3/4" - 5-3/8"
  • Shackle Width 13/16"
  • Body Height 1-3/4"
  • Number of Bumpers 1
  • Body Colour Silver
  • High Security No
  • Padlock Body Shape Rectangular
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list