PADLOCK 1-1/2IN RED BUMPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK 1-1/2IN RED BUMPER

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3RED
  • Mfr. Model # 3RED
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.45 lbs

Product Details

Reinforced laminated steel construction stands up to extreme physical abuse. Over 1400 unique key codes available. Key code stamped in key and on bottom of padlock. Includes two keys

Technical Specs

  • Includes (2) Keys
  • Item Steel Safety Padlock
  • Key Type Different
  • Body Material Laminated Steel
  • Standards OSHA
  • Shackle Material Hardened Steel
  • Body Width 1-9/16"
  • Body Thickness 3/4"
  • Shackle Dia. 9/32"
  • Shackle Width 5/8"
  • Shackle Height 3/4"
  • Bumper Color Red
  • Number of Pins 4
  • Number of Bumpers 1
  • Body Colour Red
  • Number of Keys 2
  • Body Finish Laminated
  • Shackle Type Open
  • Body Height 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list