Skip Content
PADLOCK 1-1/2IN KA PRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 1-1/2IN KA PRP

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1105KAPRP
  • Mfr. Model # A1105KAPRP
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Lockout Padlock
  • Number of Pins 5
  • Standards OSHA 1910.147
  • Body Material Aluminum
  • Key Type Alike
  • Number of Keys 2
  • Shackle Material Chrome Plated Hardened Steel
  • Body Finish Anodized
  • Body Colour Purple
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Body Thickness 3/4"
  • Shackle Height 1"
  • Shackle Type Open
  • Body Height 1-7/8"
  • Shackle Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list