Skip Content
PADLOCK 1-1/2IN KA BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 1-1/2IN KA BLU

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1105KABLU
  • Mfr. Model # A1105KABLU
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Lockout Padlock
  • Body Material Aluminum
  • Key Type Alike
  • Number of Pins 5
  • Standards OSHA 1910.147
  • Body Colour Blue
  • Shackle Material Chrome Plated Hardened Steel
  • Body Finish Anodized
  • Number of Keys 2
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Shackle Dia. 1/4"
  • Shackle Width 3/4"
  • Shackle Height 1"
  • Body Height 1-7/8"
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list