Skip Content
PADLOCK 1-1/2IN KA BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK 1-1/2IN KA BLK

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1105KABLK
  • Mfr. Model # A1105KABLK
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Number of Pins 5
  • Body Material Aluminum
  • Item Lockout Padlock
  • Key Type Alike
  • Standards OSHA 1910.147
  • Number of Keys 2
  • Shackle Material Chrome Plated Hardened Steel
  • Body Finish Anodized
  • Body Colour Black
  • Shackle Dia. 1/4"
  • Body Thickness 3/4"
  • Body Width 1-1/2"
  • Shackle Height 1"
  • Shackle Width 3/4"
  • Body Height 1-7/8"
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list