PADLOCK 1-1/2IN BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADLOCK 1-1/2IN BRN

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1107BRN
  • Mfr. Model # A1107BRN
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Padlock
  • Includes (2) Keys per Lock
  • Body Material Aluminum
  • Standards Meets OSHA 1910.147
  • Key Type Different
  • Shackle Material Chrome Plated Boron Steel
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Shackle Height 3"
  • Shackle Dia. 1/4"
  • Shackle Width 3/4"
  • Number of Pins 5
  • Number of Keys 2
  • Body Colour Brown
  • Body Finish Anodized
  • Shackle Type Extended
  • Body Height 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list