Skip Content
PADLOCK 1-1/2IN BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 1-1/2IN BRN

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1106BRN
  • Mfr. Model # A1106BRN
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Body Material Aluminum
  • Item Lockout Padlock
  • Key Type Different
  • Standards Meets OSHA 1910.147
  • Shackle Material Chrome Plated Boron Steel
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Body Thickness 3/4"
  • Shackle Height 1-1/2"
  • Shackle Width 3/4"
  • Number of Pins 5
  • Body Colour Brown
  • Body Finish Anodized
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Height 1-7/8"
  • Shackle Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list