Skip Content
PADLOCK 1-1/2 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADLOCK 1-1/2 BLK

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1105BLK
  • Mfr. Model # A1105BLK
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.35 lbs

Product Details

Aluminum safety lockout padlock- black, 1-1/2 inch body width, 3/4 inch inside shackle clearance, 1/2 inch shackle diameter. Lightweight, spark resistant, laser engraveable and comes in colours for OSHA required identification, ideal for lockout/tagout.

Technical Specs

  • Item Safety Pad Lock
  • Body Material Anodized Aluminum
  • Key Type Different
  • Standards OSHA 1910.147
  • Shackle Material Chrome Plated Boron Alloy
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Shackle Width 25/32"
  • Shackle Height 1"
  • Shackle Dia. 1/4"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Number of Pins 5
  • Body Colour Black
  • Body Finish Anodized
  • Body Height 1-7/8"
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list