Skip Content
PADDLE STOP AND STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADDLE STOP AND STOP

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONPTA001P
  • Mfr. Model # PTA001P
  • UNSPSC # 46161500
  • CATALOGUE PAGE # 2378
  • Shipping Weight 0.93 lbs

Product Details

Traffic paddle, reads stop/slow, 12 inch by 12 inch, 10 inch handle length, diamond Styrene.

Technical Specs

  • Legend Stop/Stop
  • Material Styrene
  • Length 18"
  • Height 18"
  • Item Traffic Paddle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list