Skip Content
PADDLE STOP AND SLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PADDLE STOP AND SLOW

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONPTA012ALRF
  • Mfr. Model # PTA012ALRF
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2378
  • Shipping Weight 3.4 lbs

Product Details

Traffic paddle, reads stop/slow, 18 inch by 18 inch, 54 inch handle length, engineer styrene.

Technical Specs

  • Material Reflective Aluminum
  • Legend Stop/Slow
  • Height 12"
  • Item Traffic Paddle
  • Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list