PADDLE STAINLESS STEEL 64IN WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PADDLE STAINLESS STEEL 64IN WH

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGPADL3
  • Mfr. Model # PADL3
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1685
  • Shipping Weight 2.02 lbs

Product Details

Long paddle with 6 inch wide polyester blade, 64 inches long, stainless steel handle and hanging grip. Available in white only.

Technical Specs

  • Item Polyester Paddle
  • Colour White
  • Features This Paddle is Used for Processing of Large Quantities of Dough, Batter, Etc, Handle is Heat-resistant
  • Material Polyester
  • Overall Length (In.) 64"
  • Working Temp. (Deg. F) 302 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list