PADDLE SIGN,STOP/STOP,18 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADDLE SIGN,STOP/STOP,18 IN. H

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FGJ8
  • Mfr. Model # 6FGJ8
  • UNSPSC # 25111904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.59 lbs

Technical Specs

  • Colour Red/White
  • Item Paddle Sign
  • Legend Stop/Stop
  • Standards MUTCD
  • Letter Height 6"
  • Sign Width 18"
  • Sign Sheeting Nonreflective
  • Sign Height 18"
  • Sign Material ABS Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list