PADDLE MIXING W/O HOLES 6X13IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PADDLE MIXING W/O HOLES 6X13IN RED

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC67774
  • Mfr. Model # 67774
  • UNSPSC # 25111904
  • CATALOGUE PAGE # 1687
  • Shipping Weight 1.0 lbs

Product Details

1 piece mixing paddle scraper, without holes. Size 6 in. x 13 in. x 52 in. Colour: Red.

Technical Specs

  • Application For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking
  • Blade Length (In.) 13
  • Blade Width (In.) 6
  • Colour Red
  • Item Long Mixing Paddle
  • Features Tapered Blade for Scraping
  • Handle Type T-Handle
  • Material Polypropylene
  • Overall Length (In.) 52"
  • Type Without Holes
  • Working Temp. (Deg. F) -22 to 176
  • Meets/Exceeds FDA Requirements
  • Design 1-Piece
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list