PADDLE LATCH,SILVER,H 4 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADDLE LATCH,SILVER,H 4 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XPC2
  • Mfr. Model # 1XPC2
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Paddle Latch
  • Grip 59/64
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Opening Action Pull
  • Catch/Latch Height 2-1/16"
  • Catch/Latch Depth 7/8"
  • Catch/Latch Type Cam
  • Catch/Latch Finish Zinc
  • Adjustable No
  • Mounting Hole Dia. 4-1/4" x 3-1/4"
  • Catch/Latch Width 5-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list