Skip Content
PADDLE LATCH,SILVER,H 3 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADDLE LATCH,SILVER,H 3 5/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XPB7
  • Mfr. Model # 1XPB7
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Item Paddle Latch
  • Grip 7/8
  • Catch/Latch Material Steel
  • Catch/Latch Depth 7/8"
  • Catch/Latch Height 2-1/16"
  • Catch/Latch Finish Zinc
  • Locking/Nonlocking Non-locking
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Pull
  • Mounting Hole Dia. 1-7/8" x 1-1/2"
  • Adjustable No
  • Catch/Latch Width 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list