Skip Content
PADDLE LATCH,SILVER,H 1 3/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PADDLE LATCH,SILVER,H 1 3/32 IN

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XPB4
  • Mfr. Model # 1XPB4
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Includes Mounting Bracket, M4 Mounting Screw, Lockwasher
  • Item Paddle Latch
  • Grip 1/8"
  • Catch/Latch Material Stainless Steel
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Stainless Steel
  • Catch/Latch Type Push-to-Close
  • Catch/Latch Opening Action Push
  • Catch/Latch Height 2-1/4"
  • Catch/Latch Depth 1-7/8"
  • Catch/Latch Width 2-1/4"
  • Mounting Hole Dia. 1-11/16" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list