Skip Content
PADDLE DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADDLE DUAL

COLLOMIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMX44.080
  • Mfr. Model # 44.080
  • UNSPSC # 22101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Application Professional Small Batch Mixing on JobSite
  • Construction Powder Coated Steel
  • Length 23-1/2"
  • Head Type Double Paddle
  • For Use With Xo Mixer
  • Head Dia. 5-1/2"
  • Shaft Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list