!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PADDLE, REPLACEMENT

PADDLE, REPLACEMENT

QEP

PADDLE, REPLACEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PADDLE, REPLACEMENT

PADDLE, REPLACEMENT

QEP

Clearance Price :
$12.13 / EACH

Your Price : $24.26 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # QEP21661
  • Mfr. Model # 21661
  • UNSPSC # 22101902
  • CATALOGUE PAGE # 586
  • Shipping Weight 2.93 lbs

Product Details

Replacement paddle for 21660 or any mixer that accepts M14 thread. Specially designed paddle for fast and effective mixing of thick and dense materials. M-14 thread design for paddle stability during mixing. Shaft diameter 1/2", length 24", blade width 5-1/2".

Technical Specs

  • Item Replacement Paddle
  • Size 1/2" x 24"
  • Type Tile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list