PADDED SHOULDER STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PADDED SHOULDER STRAP

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN58889
  • Mfr. Model # 58889
  • UNSPSC # 31151903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Padded Shoulder Strap
  • Colour Black
  • Material Polypropylene
  • For Use With Mfr. No. K1412 And Klein Tool Bags 5003 Series
  • Height -
  • Width 2"
  • Type Adjustable
  • Features Adjustable From Both Ends for a Perfect Fit
  • Belt Type Adjustable
  • Waist Size 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list