PAD WELDING 72INX72INX1IN INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD WELDING 72INX72INX1IN INSULATED

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPR51-72X72X1P
  • Mfr. Model # R51-72X72X1P
  • UNSPSC # 30141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Features Made With R51 Silicone, Withstands Temperatures in Excess of 1750 F
  • Item Welding Pad
  • Withstand Temp. 1750 Degrees F
  • Standards ANSI FM 4950
  • With Grommet / Without Grommet Without Grommet
  • Material Weight 32 oz./sq. yd.
  • Protective Material Silicone Coated Fiberglass
  • Protective Thickness 1.000"
  • Protective Height 6 ft.
  • Welding Protection Sub-Category Pads
  • Protective Width 6 ft.
  • Protective Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list