Skip Content
PAD WELDING 30INX30FTINX1IN INSUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD WELDING 30INX30FTINX1IN INSUL

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPR51-30X30X1P
  • Mfr. Model # R51-30X30X1P
  • UNSPSC # 30141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.15 lbs

Technical Specs

  • Features Made With R51 Silicone, Withstands Temperatures in Excess of 1750 F
  • Item Welding Pad
  • Withstand Temp. 1750 Degrees F
  • Standards ANSI FM 4950
  • Material Weight 32 oz./sq. yd.
  • Welding Protection Sub-Category Pads
  • With Grommet / Without Grommet Without Grommet
  • Protective Thickness 1.000"
  • Protective Height 2 ft. 6"
  • Protective Material Silicone Coated Fiberglass
  • Protective Width 2 ft. 6"
  • Protective Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list