PAD WELDING 24INX48INX1IN INSUL + M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD WELDING 24INX48INX1IN INSUL + M

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPR51-24X48X1PS
  • Mfr. Model # R51-24X48X1PS
  • UNSPSC # 30141603
  • CATALOGUE PAGE # 833
  • Shipping Weight 15.87 lbs

Product Details

Multi-purpose R51 heat pad is constructed with 1 inch of high heat value insulation encased by R51 material. For extra durability and heat absorption the pad can be ordered with one side stainless steel mesh. Special sizes can be ordered.

Technical Specs

  • Item Multi Purpose "R51" Welding Pads/Pillows
  • Features Constructed of Hi Temp R51 Material Encasing 1"of High Heat Insulation, With Steel Mesh for Added Durability and Heat Absorption
  • Standards ANSI FM 4950
  • With Grommet / Without Grommet Without Grommet
  • Material Weight 32 oz./sq. yd.
  • Withstand Temp. 1750 Degrees F
  • Welding Protection Sub-Category Pads
  • Protective Thickness 1.000"
  • Protective Height 4 ft.
  • Protective Material Silicone Coated Fiberglass
  • Protective Color Red
  • Protective Width 2 ft.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list